Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052006 Toyota Matrix, CSCF12TT7355
Mfr # CSCF12TT7355
Zoro # G8113479
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2006 Toyota Matrix
Family Code
TT7355
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12TT7355
- Zoro #
- G8113479
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Toyota Matrix
- Family Code
- TT7355
Description
Seat Covers in Neoprene for 2005-2006 Toyota Matrix - (F), XRS MODEL, 50/50 Bukt w/removable headrest, w/o side airbag