Shop COVERKING

Seat Covers in Neoprene for 20052006 Toyota Matrix, CSCF3TT7357

  • Mfr # CSCF3TT7357

  • Zoro # G8322033


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2006 Toyota Matrix
Family Code
TT7357
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3TT7357
Zoro #
G8322033
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2006 Toyota Matrix
Color
Blue with Black sides
Family Code
TT7357

Description

Seat Covers in Neoprene for 2005-2006 Toyota Matrix - (R), XRS MODEL, 60/40 Split Rear Bench w/removable headrest ..(special sew inst for prod)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews