Shop COVERKING

Seat Covers in Neoprene for 20052006 Toyota Truck, CSCF3TT7345

  • Mfr # CSCF3TT7345

  • Zoro # G8315121


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2006 Toyota Truck Tundra
Family Code
TT7345
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3TT7345
Zoro #
G8315121
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Blue with Black sides
For Use With
For 2005 To 2006 Toyota Truck Tundra
Family Code
TT7345

Description

Seat Covers in Neoprene for 2005-2006 Toyota Truck Tundra - (R), DOUBLE CAB, 60/40 Split, w/rmvbl hdrst,w/zippered opening armrest,w/built-in center seatbelt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews