Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052007 Buick Rainier, CSCF5BK7150
Mfr # CSCF5BK7150
Zoro # G8299730
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2007 Buick Rainier
Family Code
BK7150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF5BK7150
- Zoro #
- G8299730
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Yellow with Black sides
- For Use With
- For 2005 To 2007 Buick Rainier
- Family Code
- BK7150
Description
Seat Covers in Neoprene for 2005-2007 Buick Rainier - (R), 60/40 Split Bench, W/2 Flip-Back Headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov