Shop COVERKING

Seat Covers in Neoprene for 20052007 Dodge Dakota, CSCF12DG7179

  • Mfr # CSCF12DG7179

  • Zoro # G8190908


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7179
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF12DG7179
Zoro #
G8190908
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7179

Description

Seat Covers in Neoprene for 2005-2007 Dodge Dakota - (F), 40/20/40 w/adj hdrst, w/o lumbar, w/manual driver seat & manual pass seat, w/opening console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews