Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052007 Dodge Magnum, CSCF5DG7222
Mfr # CSCF5DG7222
Zoro # G8262594
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2007 Dodge Magnum
Family Code
DG7222
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5DG7222
- Zoro #
- G8262594
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Dodge Magnum
- Color
- Yellow with Black sides
- Family Code
- DG7222
Description
Seat Covers in Neoprene for 2005-2007 Dodge Magnum - (R), 60/40 split bench, w/armrest, NOT FOR SRT8 MODEL