Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052007 Ford Truck F250, CSCF5FD7661
Mfr # CSCF5FD7661
Zoro # G8332910
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7661
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF5FD7661
- Zoro #
- G8332910
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Yellow with Black sides
- For Use With
- For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7661
Description
Seat Covers in Neoprene for 2005-2007 Ford Truck F-250, 350 (Super Duty) - (R), 50/50 bucket w/built-in headrest, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov