Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052007 Ford Truck F250, CSCF89FD7651
Mfr # CSCF89FD7651
Zoro # G8442634
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7651
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89FD7651
- Zoro #
- G8442634
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
- Color
- Inferno Orange with Black sides
- Family Code
- FD7651
Description
Seat Covers in Neoprene for 2005-2007 Ford Truck F-250, 350 (Super Duty) - (F), 40/20/40 w/built-in headrest, w/folding console, w/cupholder, also fits F-450 & F-550