Shop COVERKING

Seat Covers in Neoprene for 20052007 Jeep Liberty, CSCF5JP7123

  • Mfr # CSCF5JP7123

  • Zoro # G8324264


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2007 Jeep Liberty
Family Code
JP7123
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5JP7123
Zoro #
G8324264
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2007 Jeep Liberty
Color
Yellow with Black sides
Family Code
JP7123

Description

Seat Covers in Neoprene for 2005-2007 Jeep Liberty - (F), 50/50 bucket with built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews