Shop COVERKING

Seat Covers in Neoprene for 20052007 Saturn Ion F, CSCF5SR7062

  • Mfr # CSCF5SR7062

  • Zoro # G8262238


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Family Code
SR7062
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5SR7062
Zoro #
G8262238
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Color
Yellow with Black sides
Family Code
SR7062

Description

Seat Covers in Neoprene for 2005-2007 Saturn Ion - (F), Quad Coupe, 50/50 bucket, w/see-though headrest, w/front lumbar knob, NOT FOR RED LINE MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews