Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052007 Volvo V70 XC70, CSCF14VO7157
Mfr # CSCF14VO7157
Zoro # G8274278
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2007 Volvo V70 / XC70
Family Code
VO7157
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF14VO7157
- Zoro #
- G8274278
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Medium Gray with Black sides
- For Use With
- For 2005 To 2007 Volvo V70 / XC70
- Family Code
- VO7157
Description
Seat Covers in Neoprene for 2005-2007 Volvo V70 / XC70 - (F), 50/50 bucket, w/pwr dr & pass, w/dr & pass lumbar, w/side airbag, NOT (FOR R MODEL OR T5 MODEL)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov