Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052008 Chevrolet Uplander, CSCF1CH8047
Mfr # CSCF1CH8047
Zoro # G8117870
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2005 To 2008 Chevrolet Uplander
Family Code
CH8047
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1CH8047
- Zoro #
- G8117870
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Middle
- For Use With
- For 2005 To 2008 Chevrolet Uplander
- Family Code
- CH8047
Description
Seat Covers in Neoprene for 2005-2008 Chevrolet Uplander - (M), Second Row, 50/50 bucket, w/adj. headrest, ONLY for buckets that are w/o an armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov