Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052008 Ford Trk, CSCF3FD7424
Mfr # CSCF3FD7424
Zoro # G8315410
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2008 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7424
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3FD7424
- Zoro #
- G8315410
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Blue with Black sides
- For Use With
- For 2005 To 2008 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7424
Description
Seat Covers in Neoprene for 2005-2008 Ford Trk F-150/250/350 NO SuperDuty - (R), Bench, 60/40 split bottom, solid back, W/Removable Headrst, W/O Armrst
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.