Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052008 Mitsubishi, CSCF1MB7069
Mfr # CSCF1MB7069
Zoro # G8190503
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2008 Mitsubishi Endeavor
Family Code
MB7069
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1MB7069
- Zoro #
- G8190503
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2005 To 2008 Mitsubishi Endeavor
- Family Code
- MB7069
Description
Seat Covers in Neoprene for 2005-2008 Mitsubishi Endeavor - (F), 50/50 Bucket W/Removable Headrest, W/O Armrest, W/Side Airbag, LS MODEL ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.