Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052008 Toyota Matrix, CSCF1TT7356
Mfr # CSCF1TT7356
Zoro # G8144224
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2008 Toyota Matrix
Family Code
TT7356
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1TT7356
- Zoro #
- G8144224
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2005 To 2008 Toyota Matrix
- Family Code
- TT7356
Description
Seat Covers in Neoprene for 2005-2008 Toyota Matrix - (R), BASE MODEL, 60/40 Split Rear Bench w/removable headrest ..(special sew inst for production)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov