Shop COVERKING

Seat Covers in Neoprene for 20052008 Toyota Matrix, CSCF2TT7287

  • Mfr # CSCF2TT7287

  • Zoro # G8325761


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2008 Toyota Matrix
Family Code
TT7287
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2TT7287
Zoro #
G8325761
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Red with Black sides
For Use With
For 2005 To 2008 Toyota Matrix
Family Code
TT7287

Description

Seat Covers in Neoprene for 2005-2008 Toyota Matrix - (F), XR MODEL, 50/50 Bukt w/removable headrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews