Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052009 Ford Mustang, CSCF89FD8021
Mfr # CSCF89FD8021
Zoro # G8463521
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2009 Ford Mustang
Family Code
FD8021
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89FD8021
- Zoro #
- G8463521
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Inferno Orange with Black sides
- For Use With
- For 2005 To 2009 Ford Mustang
- Family Code
- FD8021
Description
Seat Covers in Neoprene for 2005-2009 Ford Mustang - (R), coupe w/back release pull-straps, COMPLEX INSTALLATION - RETURNS NOT ACCEPTED