Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052009 Nissan Armada, CSCF5NS7256
Mfr # CSCF5NS7256
Zoro # G8314604
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2005 To 2009 Nissan Armada
Family Code
NS7256
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF5NS7256
- Zoro #
- G8314604
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Middle
- For Use With
- For 2005 To 2009 Nissan Armada
- Color
- Yellow with Black sides
- Family Code
- NS7256
Description
Seat Covers in Neoprene for 2005-2009 Nissan Armada - (M), 40/20/40 split bench w/removable headrest, w/armrest, w/cupholder ..(SEW INST FOR PRODUCTION)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov