Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052009 Pontiac G6 R, CSCF1PN7306
Mfr # CSCF1PN7306
Zoro # G8196733
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2009 Pontiac G6
Family Code
PN7306
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1PN7306
- Zoro #
- G8196733
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2005 To 2009 Pontiac G6
- Family Code
- PN7306
Description
Seat Covers in Neoprene for 2005-2009 Pontiac G6 - (R), 4-Door, 60/40 Backrest, Solid Bottom, W/Removable Headrest, W/O Armrest, REQ PROF INSTALLATION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov