Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062006 Cadillac Escalade, CSCF1CD7237
Mfr # CSCF1CD7237
Zoro # G8164034
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2006 To 2006 Cadillac Escalade Base
Family Code
CD7237
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1CD7237
- Zoro #
- G8164034
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Middle
- For Use With
- For 2006 To 2006 Cadillac Escalade Base
- Family Code
- CD7237
Description
Seat Covers in Neoprene for 2006-2006 Cadillac Escalade Base - (M), 60/40, w/flip-back hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMREST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.