Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062006 Chevrolet Cobalt, CSCF2CH7944
Mfr # CSCF2CH7944
Zoro # G8309320
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH7944
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2CH7944
- Zoro #
- G8309320
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2006 To 2006 Chevrolet Cobalt
- Color
- Red with Black sides
- Family Code
- CH7944
Description
Seat Covers in Neoprene for 2006-2006 Chevrolet Cobalt - (F), SS SEDAN, 50/50 bucket with removable headrest