Shop COVERKING

Seat Covers in Neoprene for 20062006 Chevrolet Suburban, CSCF2CH7860

  • Mfr # CSCF2CH7860

  • Zoro # G8291349


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Suburban
Family Code
CH7860
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2CH7860
Zoro #
G8291349
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Suburban
Color
Red with Black sides
Family Code
CH7860

Description

Seat Covers in Neoprene for 2006-2006 Chevrolet Suburban - (F), 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews