Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062006 Chevrolet Suburban, CSCF91CH7856
Mfr # CSCF91CH7856
Zoro # G8375933
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Suburban
Family Code
CH7856
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91CH7856
- Zoro #
- G8375933
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2006 To 2006 Chevrolet Suburban
- Color
- Synergy Green with Black sides
- Family Code
- CH7856
Description
Seat Covers in Neoprene for 2006-2006 Chevrolet Suburban - (R), Solid Bench w/built-in seatbelt, w/Removable headrest, Third Row
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov