Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062006 Chevrolet Tahoe, CSCF5CH7970
Mfr # CSCF5CH7970
Zoro # G8301620
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Tahoe
Family Code
CH7970
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5CH7970
- Zoro #
- G8301620
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Yellow with Black sides
- For Use With
- For 2006 To 2006 Chevrolet Tahoe
- Family Code
- CH7970
Description
Seat Covers in Neoprene for 2006-2006 Chevrolet Tahoe - (F), 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/O Side Airbag