Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062006 Chevrolet Truck, CSCF3CH8031
Mfr # CSCF3CH8031
Zoro # G8316390
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH8031
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF3CH8031
- Zoro #
- G8316390
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Blue with Black sides
- For Use With
- For 2006 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
- Family Code
- CH8031
Description
Seat Covers in Neoprene for 2006-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R),2500/3500,60/40,w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMRST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov