Seat Covers in Neoprene for 20062006 Chevrolet Truck, CSCF91CH8031

  • Mfr # CSCF91CH8031

  • Zoro # G8396181


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH8031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91CH8031
Zoro #
G8396181
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH8031

Description

Seat Covers in Neoprene for 2006-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R),2500/3500,60/40,w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMRST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.