Shop COVERKING

Seat Covers in Neoprene for 20062006 GMC Yukon XL, CSCF2GM7538

  • Mfr # CSCF2GM7538

  • Zoro # G8322252


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2006 GMC Yukon XL
Family Code
GM7538
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2GM7538
Zoro #
G8322252
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Red with Black sides
For Use With
For 2006 To 2006 GMC Yukon XL
Family Code
GM7538

Description

Seat Covers in Neoprene for 2006-2006 GMC Yukon XL - (F), 50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, W/Pwr Dr & Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.