Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062006 Kia Optima F, CSCF5KI7097
Mfr # CSCF5KI7097
Zoro # G8337022
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2006 Kia Optima
Family Code
KI7097
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF5KI7097
- Zoro #
- G8337022
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2006 To 2006 Kia Optima
- Color
- Yellow with Black sides
- Family Code
- KI7097
Description
Seat Covers in Neoprene for 2006-2006 Kia Optima - (F), 50/50 bucket w/removable headrest, w/side airbag, ONLY FOR 2006.5 NEW OPTIMA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov