Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062006 Toyota Highlander, CSCF11TT7303
Mfr # CSCF11TT7303
Zoro # G8129682
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2006 To 2006 Toyota Highlander
Family Code
TT7303
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF11TT7303
- Zoro #
- G8129682
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Middle
- For Use With
- For 2006 To 2006 Toyota Highlander
- Family Code
- TT7303
Description
Seat Covers in Neoprene for 2006-2006 Toyota Highlander - (M), HYBRID BASE, Second Row, 60/40 Split bench, (60 PORTION IS ON DRIVER SIDE)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov