Shop COVERKING

Seat Covers in Neoprene for 20062006 Toyota Highlander, CSCF2TT7304

  • Mfr # CSCF2TT7304

  • Zoro # G8299913


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2006 Toyota Highlander
Family Code
TT7304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2TT7304
Zoro #
G8299913
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Red with Black sides
For Use With
For 2006 To 2006 Toyota Highlander
Family Code
TT7304

Description

Seat Covers in Neoprene for 2006-2006 Toyota Highlander - (R), HYBRID BASE, Third Row, Solid bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews