Shop COVERKING

Seat Covers in Neoprene for 20062006 Toyota Highlander, CSCF5TT7341

  • Mfr # CSCF5TT7341

  • Zoro # G8290262


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Middle
For Use With
For 2006 To 2006 Toyota Highlander
Family Code
TT7341
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5TT7341
Zoro #
G8290262
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Middle
For Use With
For 2006 To 2006 Toyota Highlander
Family Code
TT7341

Description

Seat Covers in Neoprene for 2006-2006 Toyota Highlander - (M), HYBRID LIMITED, Second Row, 60/40 Split bench, (60 PORTION IS ON DRIVER SIDE)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews