Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062006 Toyota Prius, CSCF1TT7405
Mfr # CSCF1TT7405
Zoro # G8136682
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2006 Toyota Prius
Family Code
TT7405
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1TT7405
- Zoro #
- G8136682
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2006 To 2006 Toyota Prius
- Family Code
- TT7405
Description
Seat Covers in Neoprene for 2006-2006 Toyota Prius - (F), 50/50 Bucket w/removable headrest, W/O SIDE AIRBAG CUTOUT