Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062007 Chevrolet Equinox, CSCF12CH8010
Mfr # CSCF12CH8010
Zoro # G8212632
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2007 Chevrolet Equinox
Family Code
CH8010
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF12CH8010
- Zoro #
- G8212632
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Rear
- For Use With
- For 2006 To 2007 Chevrolet Equinox
- Family Code
- CH8010
Description
Seat Covers in Neoprene for 2006-2007 Chevrolet Equinox - (R), 60/40 split backrest, solid bottom, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov