Shop COVERKING

Seat Covers in Neoprene for 20062007 Chevrolet Malibu, CSCF5CH7993

  • Mfr # CSCF5CH7993

  • Zoro # G8312181


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2007 Chevrolet Malibu MAXX hatchback
Family Code
CH7993
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5CH7993
Zoro #
G8312181
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Yellow with Black sides
For Use With
For 2006 To 2007 Chevrolet Malibu MAXX hatchback
Family Code
CH7993

Description

Seat Covers in Neoprene for 2006-2007 Chevrolet Malibu MAXX hatchback - (F), 50/50 Buckt, w/o lumbar, w/seat-mounted side airbags

Ratings & reviews