Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062007 Chevrolet Malibu, CSCF91CH7992
Mfr # CSCF91CH7992
Zoro # G8377893
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2007 Chevrolet Malibu MAXX hatchback
Family Code
CH7992
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91CH7992
- Zoro #
- G8377893
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2006 To 2007 Chevrolet Malibu MAXX hatchback
- Color
- Synergy Green with Black sides
- Family Code
- CH7992
Description
Seat Covers in Neoprene for 2006-2007 Chevrolet Malibu MAXX hatchback - (F), 50/50 Buckt, w/lumbar, w/seat-mounted side airbags, NOT FOR SS MODEL