Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062007 Dodge Magnum, CSCF89DG7717
Mfr # CSCF89DG7717
Zoro # G8374761
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2007 Dodge Magnum Police Package
Family Code
DG7717
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89DG7717
- Zoro #
- G8374761
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Inferno Orange with Black sides
- For Use With
- For 2006 To 2007 Dodge Magnum Police Package
- Family Code
- DG7717
Description
Seat Covers in Neoprene for 2006-2007 Dodge Magnum Police Package - (R), 60/40 split bench, w/armrest