Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062007 Honda Accord Sedan, CSCF2HD7394
Mfr # CSCF2HD7394
Zoro # G8267862
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2007 Honda Accord Sedan
Family Code
HD7394
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2HD7394
- Zoro #
- G8267862
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2006 To 2007 Honda Accord Sedan
- Color
- Red with Black sides
- Family Code
- HD7394
Description
Seat Covers in Neoprene for 2006-2007 Honda Accord Sedan - (F), VALUE PACKAGE MODEL, 50/50 bucket w/removable headrst, w/side airbag, w/o lumbar lever