Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062007 Jeep Commander, CSCF91JP7133
Mfr # CSCF91JP7133
Zoro # G8408720
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2007 Jeep Commander
Family Code
JP7133
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91JP7133
- Zoro #
- G8408720
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Synergy Green with Black sides
- For Use With
- For 2006 To 2007 Jeep Commander
- Family Code
- JP7133
Description
Seat Covers in Neoprene for 2006-2007 Jeep Commander - (R), Third Row, 50/50 split bench, w/non-removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov