Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062007 Jeep Grand, CSCF1JP7171
Mfr # CSCF1JP7171
Zoro # G8141619
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2007 Jeep Grand Cherokee
Family Code
JP7171
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1JP7171
- Zoro #
- G8141619
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2006 To 2007 Jeep Grand Cherokee
- Family Code
- JP7171
Description
Seat Covers in Neoprene for 2006-2007 Jeep Grand Cherokee - (F), OVERLAND MODEL, 50/50 bucket w/removable headrest, w/driver lumbar, w/o passenger lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov