Seat Covers in Neoprene for 20062007 Lexus RX R, CSCF1LX7039

  • Mfr # CSCF1LX7039

  • Zoro # G8167342


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7039
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF1LX7039
Zoro #
G8167342
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7039

Description

Seat Covers in Neoprene for 2006-2007 Lexus RX - (R), 400h Hybrid, 40/20/40 w/2 lg. rmvbl hdrst and 1 small cnter hdrst,w/armrst..(SEW INST FOR PROD)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.