Shop COVERKING

Seat Covers in Neoprene for 20062007 Saturn VUE F, CSCF3SR7057

  • Mfr # CSCF3SR7057

  • Zoro # G8244589


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2007 Saturn VUE
Family Code
SR7057
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3SR7057
Zoro #
G8244589
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Blue with Black sides
For Use With
For 2006 To 2007 Saturn VUE
Family Code
SR7057

Description

Seat Covers in Neoprene for 2006-2007 Saturn VUE - (F), 50/50 Bucket,W/Removable Headrest,W/Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews