Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062007 Volkswagen Beetle, CSCF2VW7214
Mfr # CSCF2VW7214
Zoro # G8265972
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2007 Volkswagen Beetle
Family Code
VW7214
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2VW7214
- Zoro #
- G8265972
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2006 To 2007 Volkswagen Beetle
- Color
- Red with Black sides
- Family Code
- VW7214
Description
Seat Covers in Neoprene for 2006-2007 Volkswagen Beetle - (F), 50/50 bucket, only for vehicles that have a pushbutton on side of headrest