Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062007 Volkswagen Passat, CSCF1VW7223
Mfr # CSCF1VW7223
Zoro # G8220481
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2007 Volkswagen Passat
Family Code
VW7223
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1VW7223
- Zoro #
- G8220481
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2006 To 2007 Volkswagen Passat
- Family Code
- VW7223
Description
Seat Covers in Neoprene for 2006-2007 Volkswagen Passat - (F),6th Gen,SEDAN,50/50 bukt,w/remov hdrst, w/side airbg, w/outer pas bkrst knob, Not for Sport Seat