Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062008 Cadillac DTS, CSCF3CD7504
Mfr # CSCF3CD7504
Zoro # G8332743
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2008 Cadillac DTS
Family Code
CD7504
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3CD7504
- Zoro #
- G8332743
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Cadillac DTS
- Color
- Blue with Black sides
- Family Code
- CD7504
Description
Seat Covers in Neoprene for 2006-2008 Cadillac DTS - (F), 50/50 bucket, w/removable headrest, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.