Shop COVERKING

Seat Covers in Neoprene for 20062008 Chevrolet Impala, CSCF5CH7910

  • Mfr # CSCF5CH7910

  • Zoro # G8275258


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2008 Chevrolet Impala
Family Code
CH7910
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5CH7910
Zoro #
G8275258
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Yellow with Black sides
For Use With
For 2006 To 2008 Chevrolet Impala
Family Code
CH7910

Description

Seat Covers in Neoprene for 2006-2008 Chevrolet Impala - (F), 50/50 bucket, w/removable headrest,NOTE: GAP BETWEEN BACKREST/BOTTOM DUE TO SEAT DESIGN

Ratings & reviews