Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062008 Dodge Truck Ram, CSCF3DG7385
Mfr # CSCF3DG7385
Zoro # G8273523
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7385
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF3DG7385
- Zoro #
- G8273523
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Blue with Black sides
- For Use With
- For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
- Family Code
- DG7385
Description
Seat Covers in Neoprene for 2006-2008 Dodge Truck Ram 150 & 1500 Full Size - (F),4o2o4o,W/btm lvr ON UPHOLSTRY,W/O dr&pas bkrst knbs,W/O botm consl,W/top consl,W/O pwr seats
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov