Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062008 Hyundai Accent, CSCF12HI7045
Mfr # CSCF12HI7045
Zoro # G8198048
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2008 Hyundai Accent
Family Code
HI7045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF12HI7045
- Zoro #
- G8198048
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Charcoal with Black sides
- For Use With
- For 2006 To 2008 Hyundai Accent
- Family Code
- HI7045
Description
Seat Covers in Neoprene for 2006-2008 Hyundai Accent - (F), SDN, 50/50 bukt, w/remov hdrst, w/driver armrst, w/side airbg,BACKRST BOTTM FLAP NEEDS UNHOOKED
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov