Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062008 Subaru Forester, CSCF2SU7093
Mfr # CSCF2SU7093
Zoro # G8253549
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2008 Subaru Forester
Family Code
SU7093
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2SU7093
- Zoro #
- G8253549
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Subaru Forester
- Color
- Red with Black sides
- Family Code
- SU7093
Description
Seat Covers in Neoprene for 2006-2008 Subaru Forester - (F), 50/50 bucket, w/removable headrest, w/power driver seat, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.