Shop COVERKING

Seat Covers in Neoprene for 20062009 Chevrolet, CSCF89CH8006

  • Mfr # CSCF89CH8006

  • Zoro # G8381822


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2009 Chevrolet TrailBlazer
Family Code
CH8006
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89CH8006
Zoro #
G8381822
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Inferno Orange with Black sides
For Use With
For 2006 To 2009 Chevrolet TrailBlazer
Family Code
CH8006

Description

Seat Covers in Neoprene for 2006-2009 Chevrolet TrailBlazer - (F), SS MODEL, 50/50 bucket w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews