Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062009 Dodge Trk, CSCF2DG7470
Mfr # CSCF2DG7470
Zoro # G8288838
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7470
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2DG7470
- Zoro #
- G8288838
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
- Color
- Red with Black sides
- Family Code
- DG7470
Description
Seat Covers in Neoprene for 2006-2009 Dodge Trk Ram250,350,2500,3500 Full - (F),50/50 Bucket,W/botm levr ON PLASTIC PNL,W/O dr & pas bkrst knobs,W/O pwr seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.